Shop All Sillcocks
Legend Valve
1/2 x10 T551 NO LEAD FROSTFREE
Mfr # 108-104NL
Zoro # G1763705
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2" x 10"
- Standards 125 CWP
- Connection Type MNPT / Sweat
Product Information
- Brand Legend Valve
- MFR # 108-104NL
- Zoro # G1763705
- UPC # 662545083759
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 1/2" x 10" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2 x10 T551 No Lead Brass Frostfree Standard Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- ZORO SELECT 1/4" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 415-4F4F-F)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (1CNW2)
- STREAMLINE 1/4" C Copper 90 Degree Short Radius Elbow (W 02009)
- LEGEND VALVE 1/2 x10 TM-550P MULTI-TURN PEX (108-036)
- LEGEND VALVE 3/4 x 10 T550 1/4 TURN NO LEAD (108-159NL)
- LEGEND VALVE 1/2" T-514PNL SILLCOCK - F1960 (107-181PNL)
- LEGEND VALVE 3/4 x 10 T550 1/4 TURN FROST F (108-159A)
- LEGEND VALVE 1/2 x 8 TM550P NL MULTITURN PE (108-035NL)
- LEGEND VALVE 3/4" T-514PNL SILLCOCK - F1807 (107-180PNL)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx10" L Model 22 Anti (22PX-10-MH)
- Legend Valve Sillcocks