Shop All Sillcocks
Legend Valve
1/2" X10" T-552 SILLCOCK
Mfr # 108-124
Zoro # G1762829
original price:
$32.74
23% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" X 10"
- Pipe Size 1/2"
- Connection Type MNPT / Sweat
Product Information
- Brand Legend Valve
- MFR # 108-124
- Zoro # G1762829
- UPC # 662545007922
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 10" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2" X10" T-552 Brass Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381002690)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Red (PU14AR)
- KISSLER Sink Strainer Assembly, SS, Brass (59-2035)
- EVERFLOW 1/4" Flare Tee Pipe Fitting; Brass (F44-14)
- LEGEND VALVE 1/2 T541FL 1/4 TURN SILLCOCK (107-464)
- LEGEND VALVE 1/2" x 14" TM-550P ASTM 1960 (108-046)
- LEGEND VALVE 1/2X8 T552P NO LEAD SILL PEX (108-143NL)
- LEGEND VALVE 3/4 x 4 MxF TM-550 MULTI-TURN (108-027)
- LEGEND VALVE 3/4 X 4 MXF TM550 MULT-TURN NL (108-027NL)
- LEGEND VALVE 1/2 x 12 T550 1/4 TURN FROST F (108-155A)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 6 in. L Freezeless Anti-Siphon Sillcock (17P-6-MH)
- Legend Valve Sillcocks