Shop All Galvanized Pipes
Legend Valve
1/2" X 9" GALVANIZED NIPPLE
Mfr # 356-073
Zoro # G1789876
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 9"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-073
- Zoro # G1789876
- UPC # 662545034522
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/2" x 9" |
Details
Connection Type | MNPT x MPNT |
Description
1/2" x 9" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Pull-Down Bar/Prep Fauce (9959-AR-DST)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 4"" HXH (PVC003191200)
- LEGEND VALVE 1-1/2" IPS BRASS COMP. COUP. (303-128)
- KINGSTON BRASS Victorian Towel Ring, Oil Rubbed Bronze (BA1114ORB)
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163E)
- LEGEND VALVE 1-1/2" X 3-1/2" GALV NIPPLE (356-145E)
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082)
- LEGEND VALVE 1" X 2-1/2" GALVANIZED NIPPLE (356-103E)
- LEGEND VALVE 1/8" x CLOSE GALVANIZED NIPPLE (356-000E)
- LEGEND VALVE 3/4" X 7" GALVANIZED NIPPLE (356-091)
- JONES STEPHENS 1" x 2" Galvanized Steel Pipe Nipple (51020)
- Legend Valve Pipes