Shop All Brass Pipes
Legend Valve
1/2" X 8" BRASS NIPPLE
Mfr # 311-072
Zoro # G1790899
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 8"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 311-072
- Zoro # G1790899
- UPC # 662545015019
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1/2" x 8" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1/2" x 8" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Horizontal, Spigot Urinal Flange, 2" (43543)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-475)
- PARKER 1/4" Compression-Align Brass Union 50PK (62CA-4)
- ASCO 120vac Coil (400127-225)
- LEGEND VALVE 1/8" X 5" BRASS NIPPLE (311-008)
- LEGEND VALVE 3/8" X 2-1/2" CHROME NIPPLE NL (311-043CNL)
- LEGEND VALVE 2" X 4" BRASS NIPPLE (311-166)
- LEGEND VALVE 3/4" X 6" CHROME NIPPLE (311-090CP)
- LEGEND VALVE 1" X 10" BRASS NIPPLE (311-114)
- LEGEND VALVE 1" X 2-1/2" CHROME NIPPLE (311-103CP)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Brass Pipe Nipple (706113-0240)
- Legend Valve Pipes