Shop All Black Pipes
Legend Valve
1/2" x 7" BLACK NIPPLE
Mfr # 355-071
Zoro # G1779394
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 7 in
- Pipe Schedule Schedule 40
- Outside Dia. 1/2 in
- Size 1/2" x 7"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-071
- Zoro # G1779394
- UPC # 662545032627
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 7 in |
Outside Dia. | 1/2 in |
Size | 1/2" x 7" |
Details
Pipe Schedule | Schedule 40 |
Item | Nipple |
Connection Type | MNPT x MPNT |
Description
1/2" x 7" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mach Tripoint Dc 1.6 Gpf Toilet Fv (10TD00R10-CP)
- KOHLER Handle Assembly, Long (1407993-CP)
- ZORO SELECT Cap, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (CAP038)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Clear Blue (PU38ACB)
- LEGEND VALVE 3/4" X 7" BLACK NIPPLE (355-091)
- LEGEND VALVE 3/4" X 4" BLACK NIPPLE (355-086E)
- LEGEND VALVE 3/8" X 12" BLACK NIPPLE (355-056E)
- LEGEND VALVE 1/4" X 4-1/2" BLACK NIPPLE (355-027)
- LEGEND VALVE 2" X 4" BLACK NIPPLE (355-166E)
- LEGEND VALVE 1-1/2" X 6" BLACK NIPPLE (355-150)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 40 (0330038001)
- Legend Valve Pipes