Shop All Galvanized Pipes
Legend Valve
1/2" x 60" GALVANIZED NIPPLE
Mfr # 356-265
Zoro # G1786044
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Connection Type MNPT x MPNT
- Size 1/2" x 60"
Product Information
- Brand Legend Valve
- MFR # 356-265
- Zoro # G1786044
- UPC # 662545038018
- Country of Origin Viet Nam
- Category Galvanized Pipes
Dimensions
Size | 1/2" x 60" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 60" Schedule 40 Galvanized Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Angle (6573290)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/4" x 1-1/4" (15483)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- PROPLUS PVC Waste and Overflow Half Kit 1 Hole Chrome (173334)
- LEGEND VALVE 1/8" x 1-1/2" GALV. NIPPLE (356-001)
- LEGEND VALVE 3/4" X CLOSE GALVANIZED NIPPLE (356-080)
- LEGEND VALVE 2" X 4-1/2" GALVANIZED NIPPLE (356-167)
- LEGEND VALVE 2" X 7" GALVANIZED NIPPLE (356-171E)
- LEGEND VALVE 2" X 5" GALVANIZED NIPPLE (356-168E)
- LEGEND VALVE 1/2" X 2" GALVANIZED NIPPLE (356-062E)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PGA1)
- Legend Valve Pipes