Shop All Sillcocks
Legend Valve
1/2 x 6 TM550P NL MULTITURN PE
Mfr # 108-034NL
Zoro # G1774625
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 6"
- Connection Type PEX (F 1807)
Product Information
- Brand Legend Valve
- MFR # 108-034NL
- Zoro # G1774625
- UPC # 662545114873
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 6" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | PEX (F 1807) |
Description
1/2” x 6” TM-550PNL No Lead Brass Multi-Turn Frostfree Sillcock, Softouch, PEX (F 1807)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. Slip Schedule 80 PVC Tee (PVC 08400 1200HA)
- GROHE Universal Socket Wrench Chrome (19332000)
- ORION Coupling, Polypropylene, 3", 80 psi Max Pressure (3 RIONFUSE CF COUPLING)
- THRIFCO PLUMBING 1-1/4 Inch Slip x Slip x Slip PVC Tee SCH 40 (8114560)
- LEGEND VALVE 1/2 S-541 NO LEAD SILLCOCK (107-184NL)
- LEGEND VALVE 1/2"x8" T-552PNL 1960 (108-063NL)
- LEGEND VALVE 3/4" T-545 IPS SILLCOCK (107-404)
- LEGEND VALVE 1/2 x10 TM-550P MULTI-TURN PEX (108-036)
- LEGEND VALVE 1/2" R673 NO LEAD IPS SILLCOCK (107-574NL)
- LEGEND VALVE 8" T-550 CARTRIDGE (108-908A)
- LEGEND VALVE 1/2 S541CFL 1/4 TURN SILLCOCK (107-474CP)
- Legend Valve Sillcocks