Shop All Sillcocks
Legend Valve
1/2 x 6 TM-550P MULTI-TURN PEX
Mfr # 108-034
Zoro # G1785335
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 6"
- Connection Type PEX (F 1807)
Product Information
- Brand Legend Valve
- MFR # 108-034
- Zoro # G1785335
- UPC # 662545114866
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 6" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | PEX (F 1807) |
Description
1/2” x 6” TM-550P Brass Multi-Turn Turn Frostfree Sillcock, Softouch, PEX (F 1807)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-6M-2G)
- PLUMB PAK BRANCH TAILPIECE 1-1/2"" (PP66-14W)
- PRIME-LINE 1-3/4 in., 2 in. and 2-1/2 in. 3-Way Plumbers Wrench For Plastic Drain Single Pack (RP77341)
- PARKER MALE CONNECTOR (W68LF-4-2)
- LEGEND VALVE 3/4" T-514PNL SILLCOCK - F1960 (107-182PNL)
- LEGEND VALVE 1/2 x 2-7/8 T552 CLOSE COUPLED (108-120)
- LEGEND VALVE 1/2 X 10 T550 1/4 TURN NO LEAD (108-154NL)
- LEGEND VALVE 1/2" x 6 MxS TM-550 MULTI-TURN (108-022)
- LEGEND VALVE 3/4" T-546 IPS SILLCOCK (107-408)
- LEGEND VALVE 1/2 X 10 T550P 1/4 TURN FF PEX (108-004A)
- EVERFLOW MIP Inletx3/4" MHT Outlet No Kink Multi-Turn Sillcock Hose Bibb 3/4" (46343-NL)
- Legend Valve Valves