Shop All Sillcocks
Legend Valve
1/2" x 6" TM-550P ASTM 1960
Mfr # 108-042
Zoro # G1770565
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 6"
- Pipe Size 1/2"
- Connection Type F1960
Product Information
- Brand Legend Valve
- MFR # 108-042
- Zoro # G1770565
- UPC # 662545117652
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 6" |
Pipe Size | 1/2" |
Details
Connection Type | F1960 |
Description
1/2" x 6" TM-550P ASTM 1960
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 4" NOM C Copper 45 Degree Elbow (606 4)
- M&G DURAVENT 4GV24 PIPE VENT (4BV24)
- PERRIN & ROWE Edwardian Extended Spout Bridge Kitchen Faucet With Side Spray (U.4764L-EB-2)
- ZORO SELECT 1-1/4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE404)
- LEGEND VALVE 3/4" T-545VB NO LEAD SILLCOCK (107-414NL)
- LEGEND VALVE 1/2 x 2-7/8 T552 CLOSE COUPLED (108-120)
- LEGEND VALVE 1/2 x 8 TM550P NL MULTITURN PE (108-035NL)
- LEGEND VALVE 1/2 x 8 T-552 NO LEAD SILLCOCK (108-123NL)
- LEGEND VALVE 1/2 X 10 T550P 1/4 TURN FF PEX (108-004A)
- LEGEND VALVE 3/4" T-548 SATIN SILLCOCK (107-442)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 6 in. L Model 14 Freezeless Sillcock (14C3-6-MH)
- Legend Valve Sillcocks