Shop All Sillcocks
Legend Valve
1/2" x 6 MxS TM-550 MULTI-TURN
Mfr # 108-022
Zoro # G1778807
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2" x 6"
- Standards 125 CWP
- Pipe Size 1/2"
- Connection Type MNPT / Sweat
Product Information
- Brand Legend Valve
- MFR # 108-022
- Zoro # G1778807
- UPC # 662545114408
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 6" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2” x 6” TM-550 Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / Sweat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2" x 3" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2)
- AMERICAN FILTER CO 4 H, 4 PK (GE-ESH22JFXAWW-4P-AFC-RF-G1-7970)
- PLUMB PAKRPORATION 112x6 CHR Tail Piece (111K)
- KINGSTON BRASS Freestanding/Wall Mount Hardwired or Plug-In Towel Warmer, Black (TWW3720MB)
- LEGEND VALVE 1/2" X 8" T-551 F.F. SILLCOCK (108-103)
- LEGEND VALVE 1/2" x 6" TM-550P ASTM 1960 (108-042)
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- LEGEND VALVE 1/2" T-546VB NO LEAD SILLCOCK (107-417NL)
- LEGEND VALVE 1/2" T-549 CP SILLCOCK (107-451)
- LEGEND VALVE 1/2" T545 NO LEAD IPS SILLCOCK (107-403NL)
- LEGEND VALVE 3/4" T-546 IPS SILLCOCK (107-408)
- Legend Valve Sillcocks