Shop All Brass Pipes
Legend Valve
1/2" X 6" BRASS NIPPLE
Mfr # 311-070
Zoro # G1788360
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 6"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 311-070
- Zoro # G1788360
- UPC # 662545014999
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1/2" x 6" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1/2" x 6" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" S-607 CPVC BALL VALVE (202-417)
- SLOAN Polished Chrome, Sensor, Urinal Regal 186-1 Xl Sfsm (3982525)
- RINNAI HE+ 7.5 GPM 180,000 BTU Propane Gas Exterior Tankless Water Heater (RL75EP)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 14 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-14)
- LEGEND VALVE 2" X 4" BRASS NIPPLE (311-166)
- LEGEND VALVE 3/8" X 2" CHROME NIPPLE NL (311-042CNL)
- LEGEND VALVE 3/4" x 1-1/2" CHROME NIPPLE (311-081CP)
- LEGEND VALVE 1/2" X 5" CHROME NIPPLE NL (311-068CNL)
- LEGEND VALVE 2" X CLOSE BRASS NIPPLE (311-160)
- LEGEND VALVE 1" X 4" CHROME NIPPLE (311-106CP)
- LEGEND VALVE 1/4" X 4" BRASS NIPPLE (311-026)
- Legend Valve Brass Pipes