Shop All Galvanized Pipes
Legend Valve
1/2" X 5" GALVANIZED NIPPLE
Mfr # 356-068
Zoro # G1781360
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 5"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-068
- Zoro # G1781360
- UPC # 662545034478
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/2" x 5" |
Details
Connection Type | MNPT x MPNT |
Description
1/2" x 5" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 6" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-6-304)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3568LF-MPU)
- GREENSTORY GLOBAL 4-1/2"Dia x 9-3/4"L 5 Micron Pleated Filter (GSGWFSCEM521)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (293980)
- LEGEND VALVE 2-1/2" x CLOSE GALV NIPPLE (356-180E)
- LEGEND VALVE 3/8" X 3" GALVANIZED NIPPLE (356-044E)
- LEGEND VALVE 1-1/4" X 2-1/2" GALV. NIPPLE (356-123E)
- LEGEND VALVE 1-1/4" X 36" GALVANIZED NIPPLE (356-293)
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082E)
- LEGEND VALVE 2-1/2" X 12" GALVANIZED NIPPLE (356-196)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-600)
- Legend Valve Pipes