Shop All Galvanized Pipes
Legend Valve
1/2" X 4" GALVANIZED NIPPLE
Mfr # 356-066
Zoro # G1779260
original price:
$5.10
43% off
new price: $2.89
/ea
Sold in multiples of 5 for $14.45
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" X 4"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-066
- Zoro # G1779260
- UPC # 662545034454
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/2" X 4" |
Details
Connection Type | MNPT x MPNT |
Description
1/2" x 4" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Access Panel Assy, 1357-La/Ra (1010993-0)
- CALEFFI 521619Ac 1" Sweat Thermo (521619AC)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/4" Pipe Size 5 PK (6AZA9)
- HOSE MASTER 3/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ075SM180)
- LEGEND VALVE 1-1/4" x 8" GALVANIZED NIPPLE (356-132)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106E)
- LEGEND VALVE 1/8" X 3-1/2" GALV. NIPPLE (356-005E)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088E)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068)
- LEGEND VALVE 1" X CLOSE GALVANIZED NIPPLE (356-100E)
- BECK 1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015008)
- Legend Valve Pipes