Shop All Copper Fittings
Legend Valve
1/2" x 3/4" C x M ADAPTER
Mfr # 450-780
Zoro # G1787618
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 1/2" x 3/4"
- Connection Type Reducing Copper x MNPT
Product Information
- Brand Legend Valve
- MFR # 450-780
- Zoro # G1787618
- UPC # 662545041070
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 1/2" x 3/4" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Reducing Copper x MNPT |
Description
1/2" x 3/4"(ID) 5/8" x 3/4"(OD) Copper Reducing MNPT Adapter, Reducing C x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 1" FNPT Stainless Steel Ball Valve Inline (4351012360)
- WESTWARD Midget Tube Cutter, 1/8-7/8 In (3CYU2)
- CHICAGO FAUCET Lever Handles, 2 3/8 In Length, PK2 (390-PRJKCP)
- PARKER 7/8-14" Flare Brass Union Reducer 10PK (42F-10-8)
- LEGEND VALVE 1/4" COPPER STREET 45 ELBOW (450-061)
- LEGEND VALVE 1" FTG X MIP ADAPTER (450-805)
- LEGEND VALVE 1-1/4" FTG X MALE ADAPTER (450-806)
- LEGEND VALVE 3" COPPER CAP (450-490)
- LEGEND VALVE 3/8" COPPER 90 ELBOW (450-002)
- LEGEND VALVE 3/4" CCF TEE NL (302-344NL)
- NIBCO 2" NOM C Copper 90 Degree Long Radius Elbow (607LT 2)
- Legend Valve Fittings