Shop All Galvanized Pipes
Legend Valve
1/2" X 24" GALVANIZED NIPPLE
Mfr # 356-261
Zoro # G1779279
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Connection Type MNPT x MPNT
- Size 1/2" x 24"
Product Information
- Brand Legend Valve
- MFR # 356-261
- Zoro # G1779279
- UPC # 662545037691
- Country of Origin Viet Nam
- Category Galvanized Pipes
Dimensions
Size | 1/2" x 24" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 24" Schedule 40 Galvanized Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE HB Brass Fitting, 3/4" FPT Swivelx3/4" (44029505)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX4)
- APOLLO VALVES POP Safety Valve, 1/2 x 3/4 In, 350 psi (523DCDKMAA0350)
- BANJO Line Strainer Gasket (MLS220G1V)
- LEGEND VALVE 2" X 8" GALVANIZED NIPPLE (356-172E)
- LEGEND VALVE 3" X 6" GALVANIZED NIPPLE (356-210E)
- LEGEND VALVE 3" X 4" GALVANIZED NIPPLE (356-206E)
- LEGEND VALVE 1/2" X 3" GALVANIZED NIPPLE (356-064E)
- LEGEND VALVE 1-1/2" X 9" GALVANIZED NIPPLE (356-153E)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128)
- LEGEND VALVE 1-1/4" x 12" GALVANIZED NIPPLE (356-136E)
- Legend Valve Galvanized Pipes