Shop All Galvanized Pipes
Legend Valve
1/2" X 2" GALVANIZED NIPPLE
Mfr # 356-062E
Zoro # G1777635
product price: $2.45
/ea
Sold in multiples of 9 for $22.05
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/2" x 2"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-062E
- Zoro # G1777635
- UPC # 662545134833
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/2" x 2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 2" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FLANGE BLACK 1/4"" (521-601HC)
- KEENEY MFG Two-Pack Anti-Clogging Kitchen Sink Strainer, Stainless Steel (K820-33)
- FLEXMASTER Coupling, Steel, 1 1/2"Pipe (NH1650C150B0350)
- SLOAN Royal 111 Smooth Water Closets (ROYAL 111 SMOOTH)
- LEGEND VALVE 1/2" X 10" GALVANIZED NIPPLE (356-074E)
- LEGEND VALVE 3/8" X 4-1/2" GALV. NIPPLE (356-047E)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106E)
- LEGEND VALVE 1" X 4-1/2" GALVANIZED NIPPLE (356-107E)
- LEGEND VALVE 3/4" x 5-1/2" GALV. NIPPLE (356-089E)
- LEGEND VALVE 3/4" X 24" GALVANIZED NIPPLE (356-271)
- B & K/MUELLER INDS(IMPORT) 2X10 Galv Nipple (568-100HN)
- Legend Valve Galvanized Pipes