Shop All Galvanized Pipes
Legend Valve
1/2" x 18" GALVANIZED NIPPLE
Mfr # 356-260
Zoro # G1780347
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Connection Type MNPT x MPNT
- Size 1/2" x 18"
Product Information
- Brand Legend Valve
- MFR # 356-260
- Zoro # G1780347
- UPC # 662545037684
- Country of Origin Viet Nam
- Category Galvanized Pipes
Dimensions
Size | 1/2" x 18" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 18" Schedule 40 Galvanized Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Bd 52 Abs 1.5" L43-H43 (151.502.00.1)
- PARKER Brass Metric Compression Fitting (0127 12 00)
- NVENT CADDY Copper Tubing Strut Clamp, Size 1 1/2 In (COPC0150CP)
- DELTA Pull-Down Bar, Prep Faucet (9978-RB-DST)
- LEGEND VALVE 1/2" X 6" GALVANIZED NIPPLE (356-070)
- LEGEND VALVE 1-1/2" X 3" GALVANIZED NIPPLE (356-144)
- LEGEND VALVE 2" X 4" GALVANIZED NIPPLE (356-166)
- LEGEND VALVE 1/2" X 4-1/2" GALV. NIPPLE (356-067)
- LEGEND VALVE 1-1/2" X 6" GALVANIZED NIPPLE (356-150E)
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082)
- JONES STEPHENS 1/2" x 6" Galvanized Steel Pipe Nipple (50560)
- Legend Valve Galvanized Pipes