Shop All Sillcocks
Legend Valve
1/2 X 12 T550 CPVC FF SILLCOCK
Mfr # 108-175A
Zoro # G1793586
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 12"
- Standards 125 CWP
- Connection Type CPVC
Product Information
- Brand Legend Valve
- MFR # 108-175A
- Zoro # G1793586
- UPC # 662545080253
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 12" |
Details
Standards | 125 CWP |
Connection Type | CPVC |
Description
T-550 1/4 Turn Frostfree Sillcock Valve, 1/2 X 12 T550 CPVC Inlet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1-1/8" OD x 1/2" Wall, 7-Series for Elastomeric (724112)
- KOHLER Cap, Diverter Spout (86507)
- OATEY Cleanout Plug, Recessed Head, 1.5 In (42740)
- LEGEND VALVE 3" PRESS REPAIR COUPLING (450-590P)
- LEGEND VALVE 1/2 x 10 T550 1/4 TURN FROST F (108-154A)
- LEGEND VALVE 1/2 T-541 NO LEAD SILLCOCK (107-174NL)
- LEGEND VALVE 1/2" T-514PNL SILLCOCK - F1807 (107-179PNL)
- LEGEND VALVE 1/2" T-628 CELCON SILLCOCK (202-573)
- LEGEND VALVE 1/2 x 12 T550 1/4 TURN FROST F (108-155A)
- LEGEND VALVE 8" T-550 RETRO CARTRIDGE (108-908AR)
- B & K DRUM BARREL FCT 2""MIP (109-213)
- Legend Valve Valves