Shop All Sillcocks
Legend Valve
1/2" X 12" T-551 F.F SILLCOCK
Mfr # 108-105
Zoro # G1784705
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 12"
- Pipe Size 1/2"
- Connection Type MNPT / Sweat
Product Information
- Brand Legend Valve
- MFR # 108-105
- Zoro # G1784705
- UPC # 662545003092
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 1/2" x 12" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2" X 12" T-551 Brass Frostfree Standard Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, Replaces Mfr. No. RK10-ZW200R (RK10-ZW200R)
- KOHLER Flush Valve Kit (1309116)
- LEGEND VALVE 1" T-16 20 MESH SCREEN (105-735)
- PLUMB PAK Flush Lever Plastic (PP835-6)
- LEGEND VALVE 1/2 x14 T551 NO LEAD FROSTFREE (108-106NL)
- LEGEND VALVE 1/2 X 10 T550 CPVC FF SILLCOCK (108-174A)
- LEGEND VALVE 1/2" T-546VB NO LEAD SILLCOCK (107-417NL)
- LEGEND VALVE 3/4 MIP X SWT X 10" T-550 (108-167A)
- LEGEND VALVE 1/2" x 6 MxS TM-550 MULTI-TURN (108-022)
- LEGEND VALVE 1/2" R673 NO LEAD IPS SILLCOCK (107-574NL)
- SHARKBITE FROSTPROOF SILLCOCK 18""L (24638LF)
- Legend Valve Valves