Shop All Brass Pipes
Legend Valve
1/2" X 12" BRASS NIPPLE
Mfr # 311-076
Zoro # G1793400
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 12"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 311-076
- Zoro # G1793400
- UPC # 662545015057
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1/2" x 12" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1/2" x 12" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS P-Trap, PVC, 1-1/2" (P37002)
- NITE CAPS Pipe Plug, 6" Nominal Sz, 5.625" min dia (Night Cap 6 Inch)
- BECK Carbon Weld Nipple (0331527606)
- ZORO SELECT 1/8" MNPT 304 SS Hex Socket Plug (40SP112N018)
- LEGEND VALVE 1" X CLOSE CHROME NIPPLE (311-100CP)
- LEGEND VALVE 1/2" X 3-1/2" CHROME NIPPLE NL (311-065CNL)
- LEGEND VALVE 1/2" X 10" CHROME NIPPLE NL (311-074CNL)
- LEGEND VALVE 1" X 4" BRASS NIPPLE (311-106)
- LEGEND VALVE 1-1/4" X 4-1/2" BRASS NIPPLE (311-127)
- LEGEND VALVE 1/2" X 3-1/2" BRASS NIPPLE (311-065)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (467-020X)
- Legend Valve Pipes