Shop All Galvanized Pipes
Legend Valve
1/2" X 10" GALVANIZED NIPPLE
Mfr # 356-074E
Zoro # G1781458
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/2" x 10"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-074E
- Zoro # G1781458
- UPC # 662545134956
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/2" x 10" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 10" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vent Tee, 3 InHub (03405)
- SLOAN El139 Cp Plate 2 Gang 4 1/2 Sq Blank (0305186PK)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- MOEN Roman Tub Hand Shower Elbow - (1417)
- LEGEND VALVE 3/8" X 3" GALVANIZED NIPPLE (356-044E)
- LEGEND VALVE 1" X 5" GALVANIZED NIPPLE (356-108E)
- LEGEND VALVE 1/2" x CLOSE GALVANIZED NIPPLE (356-060)
- LEGEND VALVE 3/4" X 4-1/2" GALV. NIPPLE (356-087)
- LEGEND VALVE 3/4" X 14" GALV. NIPPLE (356-098)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093E)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P855)
- Legend Valve Galvanized Pipes