Shop All Ball Valves
Legend Valve
1/2" T-900 NL MXF-T BALL VALVE
Mfr # 101-533NL
Zoro # G1787310
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 500 CWP (1" only), 600 CWP
- Connection Type MNPT x FNPT
- Size 1/2"
Product Information
- Brand Legend Valve
- MFR # 101-533NL
- Zoro # G1787310
- UPC # 662545108339
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1/2" |
Details
Standards | 125 WSP, 500 CWP (1" only), 600 CWP |
Connection Type | MNPT x FNPT |
Description
1/2" T-900NL No Lead Forged Brass Ball Valve, MNPT x FNPT Tee Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brushed Stainless Replacement Basket Strainer Fits Part No. B02401 (B0240BS)
- LEGEND VALVE 1/4" BLACK UNION (350-441)
- SIMMONS Low Lead Bronze Foot Valve (7406)
- DELTA Single Handle Bathroom Faucet (559HA-BL-DST)
- LEGEND VALVE 1/2" T-1001T NO LEAD BALL VLV (101-653NL)
- LEGEND VALVE 1-1/4" T2010 Fx M INSERT NL BV (101-316NL)
- LEGEND VALVE 1/2" T- 3100 GAS BALL VALVE (102-513)
- LEGEND VALVE 1-1/4" T-601 PVC BALL VALVE (201-306)
- LEGEND VALVE 2" T-725 C.S. BALL VALVE (113-218)
- LEGEND VALVE 3" T-1960NL PEX BALL VALVE (101-560NL)
- APOLLO VALVES 4" Sweat Brass Ball Valve Inline (94A20A01)
- Legend Valve Ball Valves