Shop All Check Valves
Legend Valve
1/2" T-611 PVC CHECK VALVE
Mfr # 203-103
Zoro # G1762460
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Stainless Steel
- Size 1/2"
- Standards 150 PSI @ 73°F
Product Information
- Brand Legend Valve
- MFR # 203-103
- Zoro # G1762460
- UPC # 662545003597
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Stainless Steel |
Standards | 150 PSI @ 73°F |
Description
1/2" T-611 PVC In-Line Check Valve with 1/2 lb. Stainless Steel Spring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Vacuum Breaker (A714)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-26)
- ZORO SELECT 2" Malleable Iron Coupling Class 150 (5P557)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0379-0400IP100-PF-0930-02)
- LEGEND VALVE 1-1/2" T-611 PVC CHECK VALVE (203-107)
- LEGEND VALVE 3/4" S-455 CXC IN-LINE CHECK (105-464)
- LEGEND VALVE 2" T453 NL Y-PTN CHECK VALVE (105-308NL)
- LEGEND VALVE 2-1/2" T-311 CAST IRON CHECK (116-202)
- LEGEND VALVE 1-1/4" T-453 Y-PTN CHECK VALVE (105-306)
- LEGEND VALVE 1-1/2" PVC FOOT VALVE SCREEN (201-297)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve (507 1)
- Legend Valve Valves