Shop All Sillcocks
Legend Valve
1/2" T-549 CP SILLCOCK
Mfr # 107-451
Zoro # G1771630
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2"
- Standards 125 CWP
- Pipe Size 1/2"
- Connection Type FNPT x MGHT
Product Information
- Brand Legend Valve
- MFR # 107-451
- Zoro # G1771630
- UPC # 662545080918
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Size | 1/2" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT x MGHT |
Description
1/2" T-459CP Chrome Brass Commerial Ball Valve Sillcock w/ Softouch Handle & Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Integral Vacuum Breaker (5609-PART14)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT (409E111N034)
- NIBCO 2" x 1-1/2" NOM C Copper Reducing Coupling with Stop (901R 2X11/2)
- SANIFLO Toilet, 1.28 gpf, Floor Mount, Elongated (082_087_005)
- LEGEND VALVE 1/2" X 8" T-552 F.F SILLCOCK (108-123)
- LEGEND VALVE 3/4 x 8 T-552 NO LEAD SILLCOCK (108-133NL)
- LEGEND VALVE 3/4 x12 T551 NO LEAD FROSTFREE (108-115NL)
- LEGEND VALVE 1/2 X 10 T-552P PEX FROST FREE (108-144)
- LEGEND VALVE 1/2 S541CFL 1/4 TURN SILLCOCK (107-474CP)
- LEGEND VALVE 3/4 x 8 T551 NO LEAD FROSTFREE (108-113NL)
- WOODFORD MANUFACTURING Sillcock, 1/2" MPTx3/4" FSxMPTx12 (17CP-12-MH)
- Legend Valve Valves