Shop All Sillcocks
Legend Valve
1/2" T-546 NO LEAD SILLCOCK
Mfr # 107-407NL
Zoro # G1789438
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2"
- Standards 125 CWP
- Pipe Size 1/2"
- Connection Type FNPT
Product Information
- Brand Legend Valve
- MFR # 107-407NL
- Zoro # G1789438
- UPC # 662545086842
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Size | 1/2" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
1/2" T-546 No Lead Brass Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge/Label Assembly 702408 (1037049-01-ABV)
- ZORO SELECT Nipple, Schedule 80, 27/64" ID, 304 SS, 1" L (ZUSA-PF-15455)
- KOHLER Pitch Rite-Temp Shower Trim With 1.75 Gpm Showerhead (TS97077-4G-BN)
- ZORO SELECT Multi-Turn Stop, Angle, 1/2 Inx3/8 In (29-1003LF)
- LEGEND VALVE 8" T-550 RETRO CARTRIDGE (108-908AR)
- LEGEND VALVE 1/2 X 12 T550P 1/4 TURN FF PEX (108-005A)
- LEGEND VALVE 3/4" X 10" T-551 F.F. SILLCOCK (108-114)
- LEGEND VALVE 12" T-550 CARTRIDGE (108-912A)
- LEGEND VALVE 1/2" S-541 SILLCOCK (107-184)
- LEGEND VALVE 3/4 x 12 T550 1/4 TURN FROST F (108-160A)
- B & K FAUCET NO KINK1/2""FEMALE (102-403)
- Legend Valve Sillcocks