Shop All Sillcocks
Legend Valve
1/2 T-541LS NO LEAD SILLCOCK
Mfr # 107-187NL
Zoro # G1788519
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2"
- Standards 125 CWP
- Connection Type FNPT
Product Information
- Brand Legend Valve
- MFR # 107-187NL
- Zoro # G1788519
- UPC # 662545083629
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
1/2 T-541LS No Lead Brass Brass Sillcock Valve Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100SMU240)
- VIEGA Viega ProPress XL 45 street elbow, 4" x 4" (20678)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Flat White (109FW P1)
- LEGEND VALVE 14" T-550 CARTRIDGE (108-914A)
- LEGEND VALVE 3/4" T541CFL 1/4 TURN SILLCOCK (107-465CP)
- LEGEND VALVE 1/2" R674 CxC SILLCOCK (107-584)
- LEGEND VALVE 1/2 x 6 TM550P NL MULTITURN PE (108-034NL)
- LEGEND VALVE 3/4" X 8" T-551 F.F SILLCOCK (108-113)
- LEGEND VALVE 3/4" T-546 IPS SILLCOCK (107-408)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Sillcock (14C-14-MH)
- Legend Valve Sillcocks