Shop All Supply Stop Valves
Legend Valve
1/2" T-533HP NO LEAD HEAVY NK
Mfr # 107-267NL
Zoro # G1764980
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type MNPT
- Size 1/2"
- Standards 125 CWP
Product Information
- Brand Legend Valve
- MFR # 107-267NL
- Zoro # G1764980
- UPC # 662545086637
- Country of Origin Indonesia
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | MNPT |
Standards | 125 CWP |
Description
1/2" T-533HP No Lead Heavy Pattern BrassPattern Brass No Kink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Retaining Ring (47743000)
- ZORO SELECT 2-1/2" FNPT 304 SS 90 Degree Elbow (409E111N212)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Clear Blue (PU38ACB)
- NOVATTO Novatto NOHP-G008-8031 Oval Glass Vessel Sink Hand Painted Tempered Glass Black and Orange (NOHP-G008-8031)
- LEGEND VALVE CHROME LOG LIGHTER KEY (102-850)
- LEGEND VALVE 1/2 T-522 NO LEAD BOILER DRAIN (107-154NL)
- LEGEND VALVE 1/2" 1960 x 3/8 OD T595 NL CHR (114-606NL)
- LEGEND VALVE 1/2 T3501 1/4 TURN LOG LIGHTER (102-873)
- LEGEND VALVE 3/4 T-522 NO LEAD BOILER DRAIN (107-155NL)
- LEGEND VALVE 3/4" T-501X STOP W/CROSS HAND. (107-107)
- KISSLER 1/4-Turn Stop, 3-Way, 5/8 Inx3/8 In (88-9315)
- Legend Valve Valves