Shop All Radiator Actuators and Valves
Legend Valve
1/2" T-431 RADIATOR VALVE
Mfr # 110-103
Zoro # G3043068
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 PSI
- Size 1/2"
- Connection Type FNPT x MNPT
Product Information
- Brand Legend Valve
- MFR # 110-103
- Zoro # G3043068
- UPC # 662545002286
- Country of Origin Taiwan, Province of China
- Category Radiator Actuators and Valves
Dimensions
Size | 1/2" |
Details
Standards | 15 PSI |
Connection Type | FNPT x MNPT |
Description
1/2" T-431 Steam Radiator Valve, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,627 CFM (36B8WN-G)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 24W x 24H x 2D (B2320730)
- MR. HEATER Radiant Kerosene Heater with QBT, 70,000, 70000 BtuH, Kerosene (MH70KFR)
- SUPCO Supco 88 Oil Additive (S8)
- LEGEND VALVE 1/2" T-425 CIRCULATOR VALVE (110-213)
- LEGEND VALVE 1-1/2" T-431 RADIATOR VALVE (110-107)
- LEGEND VALVE 1-1/4" T-435YB RADIATOR GATE (110-246)
- LEGEND VALVE 3/4" S-438 SWEAT UNION ELBOW (110-166)
- LEGEND VALVE 1" T-435 RADIATOR GATE VALVE (110-135)
- LEGEND VALVE RADIATOR VALVE HANDLES (110-170)
- LEGEND VALVE 3/4" T-435YB RADIATOR GATE (110-244)
- Legend Valve Radiator Actuators and Valves