Shop All Globe Valves
Legend Valve
1/2" T-422 IPS GLOBE VALVE
Mfr # 103-113
Zoro # G1763267
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 150 WSP, 300 CWP
- Size 1/2"
Product Information
- Brand Legend Valve
- MFR # 103-113
- Zoro # G1763267
- UPC # 662545044705
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 150 WSP, 300 CWP |
Description
1/2" T-422 Bronze Union Bonnet Globe Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" FNPT SS 45 Degree Elbow (4381030910)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-4HDPE)
- ZORO SELECT Black Nipple, Welded, 1/8x12 (793MR5)
- PARKER 1/2" Compression Brass Union 10PK (62C-8)
- LEGEND VALVE 1-1/2" T-421 GLOBE VALVE (103-107)
- LEGEND VALVE 3/4" T-421 GLOBE VALVE (103-104)
- LEGEND VALVE 3/4" T-752 S.S. GLOBE VALVE (113-474)
- LEGEND VALVE 1-1/4" T-421 GLOBE VALVE (103-106)
- LEGEND VALVE 1-1/4" T-422 IPS GLOBE VALVE (103-116)
- LEGEND VALVE 3/4" T-421 NO LEAD GLOBE VALVE (103-104NL)
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Globe Valve, SW (384SW015)
- Legend Valve Valves