Shop All Gate Valves
Legend Valve
1/2" T-400 NO LEAD GATE VALVE
Mfr # 104-463NL
Zoro # G1776637
original price:
$15.14
22% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1/2"
Product Information
- Brand Legend Valve
- MFR # 104-463NL
- Zoro # G1776637
- UPC # 662545082936
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1/2" T-400 No Lead Brass Compact Compact Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 5" Red Brass Part D (350DRB)
- B & K Ring Hanger Split Copper 1/2 (C72-050HC)
- ASCO Valve Rebuild Kit, With Instructions (302283)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR3L440STS-001)
- LEGEND VALVE 1/2" T-408 NO LEAD GATE VALVE (104-703NL)
- LEGEND VALVE 1-1/2" T-401 GATE VALVE (104-307)
- LEGEND VALVE 3/4" T-401 GATE VALVE (104-304)
- LEGEND VALVE 1" T-408 NO LEAD GATE VALVE (104-705NL)
- LEGEND VALVE 3" T-400 GATE VALVE (104-470)
- LEGEND VALVE 1" S-415 GATE VALVE (104-605)
- CHICAGO VALVES AND CONTROLS 2-1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE025)
- Legend Valve Gate Valves