Shop All Butterfly Valves
Legend Valve
12" T-337DI BUTTERFLY VALVE
Mfr # 116-479
Zoro # G1795354
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Buna-N-Seat Wafer
- Size 12"
Product Information
- Brand Legend Valve
- MFR # 116-479
- Zoro # G1795354
- UPC # 662545124506
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 12" |
Details
Connection Type | Buna-N-Seat Wafer |
Description
12" T-337DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal, ADA Compliant, White, Unfinished (HYB-7000)
- KOHLER Spray Assembly (1259236-2BZ)
- BONOMI NSF, Butterfly Wafer, 2", EPDM, SS Disc (N500S-2)
- KOHLER Cairn Stainless Steel Sink Rack, 13-3 (5656-ST)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- FLOW PLUS Butterfly Valve, 24", Wafer Style, 250 psi (24 B 2421355H)
- Legend Valve Butterfly Valves