Shop All Gate Valves
Legend Valve
12" T-303 OSY CAST IRON GATE V
Mfr # 116-129
Zoro # G1854066
product price: $3,941.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,941.99
Free 30-Day Returns
Key Features
- Pipe Size 12"
- Connection Type Flanged
- Standards 125 WSP, 200 CWP, Class 125
- Size 12"
Product Information
- Brand Legend Valve
- MFR # 116-129
- Zoro # G1854066
- UPC # 662545081007
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 12" |
Size | 12" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
12" T-303 O & S Y Cast Iron Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" x 4" BRASS NIPPLE (311-086)
- ZORO SELECT PVC Plug, Spigot, 1 in Pipe Size (449010)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1 in Pipe Size (411010)
- ZORO SELECT 1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB15)
- LEGEND VALVE 1-1/2" T-401 NO LEAD GATE VALV (104-307NL)
- LEGEND VALVE 3/4" T-401 GATE VALVE (104-304)
- LEGEND VALVE 2-1/2 T-408 NO LEAD GATE VALVE (104-709NL)
- LEGEND VALVE 1/2" T-401 NO LEAD GATE VALVE (104-303NL)
- LEGEND VALVE 1" T-751 S.S. GATE VALVE (113-405)
- LEGEND VALVE 1-1/4" T-414 BRONZE GATE VALVE (104-656)
- APOLLO VALVES Gate Valve, 1-1/4 In., Low Lead Bronze (30LF03601PR)
- Legend Valve Valves