Shop All Float Valves
Legend Valve
1/2" T-30 FLOAT VALVE
Mfr # 111-223
Zoro # G2836114
original price:
$21.05
18% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type MNPT
- Body Material Bronze
- Size 1/2" (1/4" - 20)
- Standards 125 CWP
Product Information
- Brand Legend Valve
- MFR # 111-223
- Zoro # G2836114
- UPC # 662545008448
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" (1/4" - 20) |
Details
Connection Type | MNPT |
Body Material | Bronze |
Standards | 125 CWP |
Description
1/2" T-30 MNPT Inlet, Plain Outlet, Bronze Float Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Fauct Tss Chrome 3Handle (834X-0001)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Natural, 100 Ft (2VDN8)
- CASH VALVE Pressure Regulator, 1-1/2In, 90 to 150 psi (20304-0120)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb x 1 in. MNPT Male Adapter (EPXMA11)
- LEGEND VALVE 2" T-31 FLOAT VALVE (111-238)
- LEGEND VALVE 1-1/2" T-31 FLOAT VALVE (111-237)
- LEGEND VALVE 1/2" T-20 ANTI-SWEAT VALVE (111-152)
- LEGEND VALVE 1" T-31 FLOAT VALVE (111-235)
- LEGEND VALVE 3/8" T-30 FLOAT VALVE (111-222)
- LEGEND VALVE 1/4" T-35 EVAP. FLOAT VALVE (111-248)
- ZORO SELECT Float Valve, 1-1/4" Size, FNPT, 18" Rod L (ACF125)
- Legend Valve Valves