Shop All Ball Valves
Legend Valve
1/2" T-1001 NO LEAD IPS FP BV
Mfr # 101-023NL
Zoro # G1077650
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type FNPT x FNPT
- Size 1/2"
Product Information
- Brand Legend Valve
- MFR # 101-023NL
- Zoro # G1077650
- UPC # 662545081700
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1/2" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | FNPT x FNPT |
Description
1/2T-1001 No Lead Forged Brass Full Port Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE AP917HD, 5621006 TASTE ODOR SQC RPLMNT (AP917HD)
- ARMACELL 5/8" Idx1/2" Lapseal Armaflex Pipe Insul. 300/Ctn (BST05812)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G6-VF1200-4p-16912)
- MUELLER STEAM SPECIALTY 1", Socket Weld, Cast Carbon Steel, Y Strainer (1 582 CS socket weld)
- LEGEND VALVE 1/2 T-2008 NL DE PEX BALL VLV (101-576NL)
- LEGEND VALVE 1-1/2" S-600 PVC BALL VLV-NSF (201-457)
- LEGEND VALVE 3/8" T-715 S.S. BALL VALVE (113-102)
- LEGEND VALVE 2" S-602 PVC BALL VALVE (201-438)
- LEGEND VALVE 1-1/4 S1002 NO LEAD BALL VALVE (101-086NL)
- LEGEND VALVE 1" T-1960NL DE DRAINABLE BV (101-565NL)
- JOMAR VALVE 3" CXC Lead Free Brass Ball Valve, Seat Material: PTFE (S-150G)
- Legend Valve Valves