Shop All Bronze Pipe Fittings
Legend Valve
1/2 SWT NO LEAD COMPANION FLGE
Mfr # 310-254NL
Zoro # G1794399
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Connection Type Sweat Flange
Product Information
- Brand Legend Valve
- MFR # 310-254NL
- Zoro # G1794399
- UPC # 662545083919
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1/2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | Sweat Flange |
Description
1/2" No Lead Cast Bronze Sweat Companion Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke 24" Towel Bar Stainless (77624-SS)
- PFISTER Bathroom Parts, Stem Shw Cntm W/Bnt (910-3740)
- ZORO SELECT Tee, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (TEE075)
- POLYJOHN Toilet, Portable, Pewter Assy, Urinal (PJN3-1005)
- LEGEND VALVE 1" BRONZE COUPLING NO LEAD (310-085NL)
- LEGEND VALVE 2 T 5300 NL PAK X PAK CURB STO (314-218NL)
- LEGEND VALVE 2" X 1-1/4" NO LEAD HEX BUSH (310-495NL)
- LEGEND VALVE 3/4 T4410NL PAK x MIP 1/4 BEND (313-324NL)
- LEGEND VALVE 3/4" CHROME UNION (310-144CP)
- LEGEND VALVE 3/8" CHROME CAP (310-122CP)
- SMITH-COOPER Hex Bushing, 1"x1/4", 125, Brz Nl (4385003010)
- Legend Valve Fittings