Shop All Stainless Steel Pipe Fittings
Legend Valve
1/2" SS316 HALF COUPLING
Mfr # 416-283
Zoro # G1079610
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x FNPT
- Size 1/2"
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Product Information
- Brand Legend Valve
- MFR # 416-283
- Zoro # G1079610
- UPC # 662545100319
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/2" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x FNPT |
Item | Half Coupling |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
1/2" .316 Stainless Steel Half Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Polished 1/2" x 4" Brass Brass Nipple (N17050)
- RUSTICWARE Metro Robe Hook Chrome (8803CH)
- ELKAY Elkay 8" Centers Faucet 8" Gooseneck Spout 6" Wristblade Hdls Ch (LK810GN08T6)
- ZORO SELECT 2" x 5-1/2" Black Pipe Nipple Sch 40 (5P739)
- LEGEND VALVE 3/8" SS316 HEX PLUG (416-232)
- LEGEND VALVE 1-1/4" X 8" 304 SS NIPPLE (304-132)
- LEGEND VALVE 1-1/2" X 1/4" SS316 HEX BUSH (416-490)
- LEGEND VALVE 3/4" x 1-1/2" 316 SS NIPPLE (316-081)
- LEGEND VALVE 3/4" x 2-1/2" 316 SS NIPPLE (316-083)
- LEGEND VALVE 1" x 1-1/4" SS MALE ADAPTER (312-017SS)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1-1/2" x 1" FNPT (ZUSA-PF-7008)
- Legend Valve Fittings