Shop All Ball Valves
Legend Valve
1/2" S-602 PVC BALL VALVE
Mfr # 201-433
Zoro # G1766356
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent x Solvent
- Standards 150 PSI @ 73°F
- Size 1/2"
Product Information
- Brand Legend Valve
- MFR # 201-433
- Zoro # G1766356
- UPC # 662545010311
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1/2" |
Details
Connection Type | Solvent x Solvent |
Standards | 150 PSI @ 73°F |
Description
1/2" S-602 PVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" x 2" Galvanized Steel Pipe Nipple (51020)
- OATEY Plastic, IPS, Barrel Cleanouts (74190)
- LEGRIS Female Adapter, 1/2 in Tube Size, Nylon, Black, 10 PK (3014 62 22)
- RUVATI 30" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9100)
- LEGEND VALVE 1/2" T-730 IPS CARBON STEEL BV (113-223)
- LEGEND VALVE 2-1/2" S-601 PVC BALL VALVE (201-409)
- LEGEND VALVE 1/8" MINI BALL VALVE F x F (101-340)
- LEGEND VALVE 1/2" T-1960NL DE DRAINABLE BV (101-563NL)
- LEGEND VALVE 3/8" T-1002 NO LEAD BALL VALVE (101-062NL)
- LEGEND VALVE 3/4" T-1007 IPS X C BALL VALV (101-624)
- LEGEND VALVE 1" S-605 CPVC BALL VALVE (202-405)
- Legend Valve Ball Valves