Shop All Supply Stop Valves
Legend Valve
1/2" S-501 NO LEAD STOP VALVE
Mfr # 107-113NL
Zoro # G1765218
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Sweat x Sweat
- Standards 125 CWP
- Size 1/2"
Product Information
- Brand Legend Valve
- MFR # 107-113NL
- Zoro # G1765218
- UPC # 662545083384
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | Sweat x Sweat |
Standards | 125 CWP |
Description
1/2" S-501 No Lead Brass Stop Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K SWING CHECK VALVE 1"" (101-005NL)
- SPEAKMAN Sprayheads, 3/8 NPT In, 2.11 GPM, PK4 (RPG38-0390)
- STUDOR 3" or 4 " Dia., ABS; Connector: Rubber, Black Finish, MAXI-FILTRA(TM), Air Admittance Valve (20297)
- ROHL 3" Single Function Handshower (1101/8ETCB)
- LEGEND VALVE 3/4 FIP x 1FL T443 1/4 TURN MV (111-124NL)
- LEGEND VALVE 3/4" T540 NL WATER HTR DRAIN (107-169NL)
- LEGEND VALVE 3/4" T-522 BOILER DRAIN (107-155)
- LEGEND VALVE 1/2" T-623 CELCON STOP VALVE (202-543)
- LEGEND VALVE 1/2" S-505 NO LEAD LONG BONNET (107-259NL)
- LEGEND VALVE 1/2" T-3200 LOG LIGHTER VALVE (102-803)
- LEGEND VALVE 1/2" T-522 BOILER DRAIN (107-154)
- Legend Valve Valves