Shop All Sillcocks
Legend Valve
1/2" R674 CxC SILLCOCK
Mfr # 107-584
Zoro # G1762978
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 200 CWP
- Size 1/2"
- Pipe Size 1/2"
- Connection Type Sweat
Product Information
- Brand Legend Valve
- MFR # 107-584
- Zoro # G1762978
- UPC # 662545040424
- Country of Origin Italy
- Category Sillcocks
Dimensions
Size | 1/2" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 200 CWP |
Connection Type | Sweat |
Description
1/2" R674 C x C Brass Sillcock Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 3 in Pipe Size (1WKJ7)
- TECTITE BY APOLLO 3/4 in. x 3/4 in. Brass Push-To-Connect Inlets with 3-Port Open Manifold 1/2 in. Outlets (FSBM3PTOV2)
- ZURN Piston, Cover and Solenoid (PTS6200-PC)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 2-Way (77C10427A)
- LEGEND VALVE 1/2 x 8 T-552 NO LEAD SILLCOCK (108-123NL)
- LEGEND VALVE 1/2" x10 MxS TM-550 MULTI-TURN (108-024)
- LEGEND VALVE T-550 HANDLE, SCREW, & DISC (108-162)
- LEGEND VALVE 10" T-550 CARTRIDGE (108-910A)
- LEGEND VALVE 1/2"x12" T-552PNL 1960 (108-065NL)
- LEGEND VALVE 4" T-550 CARTRIDGE (108-904A)
- LEGEND VALVE 1/2" x 12" TM-550PNL ASTM 1960 (108-045NL)
- Legend Valve Valves