Shop All Sillcocks
Legend Valve
1/2" R673 NO LEAD IPS SILLCOCK
Mfr # 107-574NL
Zoro # G1775508
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 200 CWP
- Size 1/2"
- Pipe Size 1/2"
- Connection Type FNPT
Product Information
- Brand Legend Valve
- MFR # 107-574NL
- Zoro # G1775508
- UPC # 662545108780
- Country of Origin Italy
- Category Sillcocks
Dimensions
Size | 1/2" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 200 CWP |
Connection Type | FNPT |
Description
1/2" R673 No Lead FNPT Brass Sillcock Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Tank Bolt Washer, Rubber, For 516 in Bolts (80352)
- TEKNOR APEX TEKNOR-APEX COMPANY # GT5/8x100BLK Rubber Hose (8650-100)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BNL)
- DIXON Hex Hanger with Nitrile Grommets, 2" (B24RG-G200)
- LEGEND VALVE 1/2X8 T552P NO LEAD SILL PEX (108-143NL)
- LEGEND VALVE 1/2" R674 CxC SILLCOCK (107-584)
- LEGEND VALVE TM-550NL STEM REPAIR KIT (108-550NL)
- LEGEND VALVE 3/4 MIP X SWT X 12" T-550 (108-168A)
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- LEGEND VALVE 4" T-550 RETRO CARTRIDGE (108-904AR)
- EVERFLOW PEX Ax3/4" MHT, 6" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet 1/2" (6206F-NL)
- Legend Valve Sillcocks