Shop All Push-to-Connect Tube Fittings
Legend Valve
1/2 PUSH FIT x 3/8 OD COMP TEE
Mfr # 456-156NL
Zoro # G1763407
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 200 CWP, 250° F, ASSE 1061
- Connection Type Push x Comp
- Size 1/2" x 1/2" x 3/8"
Product Information
- Brand Legend Valve
- MFR # 456-156NL
- Zoro # G1763407
- UPC # 662545116891
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1/2" x 1/2" x 3/8" |
Details
Standards | 200 CWP, 250° F, ASSE 1061 |
Connection Type | Push x Comp |
Description
1/2” x 1/2” x 3/8” InstaLoc II No Lead, DZR Forged Brass Tee with 3/8" Connection Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (107-134-NP)
- APOLLO VALVES 3" Sweat Brass Ball Valve Inline (94A20001)
- PARKER 1/2" x 1/8" FNPT x MNPT 316 SS Reducing Adapter (8-2 RA-SS)
- T&S BRASS Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1110)
- LEGEND VALVE 1/2" SMART CLICK ELBOW (465-203)
- LEGEND VALVE 1" SMART CLICK ELBOW (465-205)
- LEGEND VALVE 3/8 x 3/8 PUSH FIT MALE ADAPTE (465-093)
- LEGEND VALVE 1/4" PUSH FIT TEE (465-110)
- LEGEND VALVE 1/4 PUSH STRAIGHT TURN-N-LOC (465-079)
- LEGEND VALVE 1" x 3/4" SMART CLICK COUPLING (465-226)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6521 06 17WP2)
- Legend Valve Push-to-Connect Tube Fittings