Shop All Supply Stop Valves
Legend Valve
12" POL. BRASS LOG LIGHTER KEY
Mfr # 102-853
Zoro # G1800945
original price:
$15.19
6% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type 12” Polished Brass Key
- Size 12"
Product Information
- Brand Legend Valve
- MFR # 102-853
- Zoro # G1800945
- UPC # 662545021898
- Country of Origin Thailand
- Category Supply Stop Valves
Dimensions
Size | 12" |
Details
Body Material | Brass |
Connection Type | 12” Polished Brass Key |
Description
12" Polished Brass Log Lighter Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS FAUCETLAWNFRPRF1/2M6"" LF (456-06LF)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (75-102-41)
- TOTO Hand Dryer, High Speed Ss Finish (HDR111#SS)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (462-025)
- LEGEND VALVE 3/4 T-521 NO LEAD BOILER DRAIN (107-144NL)
- LEGEND VALVE 3/4" T-537 BALL HOSE BIBB NL (107-168NL)
- LEGEND VALVE 3/4" T534 NO LEAD NK HOSE BIB (107-214NL)
- LEGEND VALVE CHROME ESCUTCHEON (102-820)
- LEGEND VALVE 5/8x3/8x1/4 T-598NL ANGLE STOP (114-630NL)
- LEGEND VALVE 5/8 OD x 3/8 OD T581LS NO LEAD (114-144NL)
- JONES STEPHENS 5/8" OD x 1/2" OD Chrome Plated Multi Turn Supply Stop, Straight (S10316)
- Legend Valve Supply Stop Valves