Shop All PEX Fittings
Legend Valve
1/2" PEX COUPLING
Mfr # 460-503NL
Zoro # G1090987
product price: $1.35
/ea
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1807
- Connection Type PEX x PEX
- Size 43832
Product Information
- Brand Legend Valve
- MFR # 460-503NL
- Zoro # G1090987
- UPC # 662545109626
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 43832 |
Details
Standards | ASTM F 1807 |
Connection Type | PEX x PEX |
Description
1/2" PEX Coupling No Lead/ DZR Forged Brass Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female Connector, 1/4 in Tube Size, Brass, Silver (66PW-4-4)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-104-9000S-12p-3360)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM62)
- MOEN Soap/Lotion Dispensers - (344113)
- LEGEND VALVE 1" F1960 PPSU PEX X MIP ADPT (461-950)
- LEGEND VALVE 1" PEX x CPVC ADAPTERS NL (302-425NL)
- LEGEND VALVE 3/4" NL F1960 PEX x INSERT ADP (462-804NL)
- LEGEND VALVE 1" F2159 TEMPORARY TEST PLUG (461-415)
- LEGEND VALVE 3/4"VER-TEE-3x1/2" MULTI TEE (461-423)
- LEGEND VALVE 1" PEX X 1" MALE ELBOW (460-114NL)
- NIBCO PEX CRIMP TOOL 1/2""&3/4"" (23251)
- Legend Valve Fittings