Shop All Ball Valves
Legend Valve
1/2 P-200 NO LEAD LEGEND-PRESS
Mfr # 101-003NL
Zoro # G1100820
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 250 CWP (4”)
- Connection Type Press x Press
- Size 1/2"
Product Information
- Brand Legend Valve
- MFR # 101-003NL
- Zoro # G1100820
- UPC # 662545082127
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1/2" |
Details
Standards | 250 CWP (4”) |
Connection Type | Press x Press |
Description
1/2 P-200NL LegendPress Forged No Lead Brass Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow, 1-1/2" (ZUSA-STF-QC-337)
- CAPLUGS FR Anti-Static Spiral Wrap, Black, 1/2in W (FRAS-12)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-112LF)
- ZORO SELECT End Cap, 2 In, Polyethylene (153968011)
- LEGEND VALVE 1/2" T-1001 NO LEAD IPS FP BV (101-023NL)
- LEGEND VALVE 1/4" T-1002 BALL VALVE (101-061)
- LEGEND VALVE 3/8 T-2100 FP 3 WAY IPS B.V. (101-442)
- LEGEND VALVE 3/8" T-1002LD BALL VALVE (101-612)
- LEGEND VALVE 2" T-2006 NL PEX BALL VALV (101-574NL)
- LEGEND VALVE 1" T-720 C.S. BALL VALVE (113-205)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Socket, 304 SS (ZUSA-VLV-1)
- Legend Valve Valves