Shop All Dielectric Unions
Legend Valve
1/2" FXS T571 NO LEAD DI UNION
Mfr # 301-103NL
Zoro # G1785000
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Size 1/2"
- Connection Type FNPT x Sweat
Product Information
- Brand Legend Valve
- MFR # 301-103NL
- Zoro # G1785000
- UPC # 662545087627
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1/2" |
Details
Item | Dielectric Union |
Standards | 180°F Max. Temp., 200 CWP |
Connection Type | FNPT x Sweat |
Description
1/2" FNPTNPTx Sweat T-571NL No Lead Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO DOUBLE 0V-AC 24V-DC 1/4IN NPT SOLENOID VALVE (SCG551A018MS)
- MOEN Slider For Slide Bar (137034NL)
- APOLLO VALVES Safety Relief Valve, 2 In, 30 psi, Bronze (1060805)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3/4" Adapter Dust Plug (BULK-CGF-343)
- LEGEND VALVE 3/4" T-578 DIELECTRIC COUPLING (301-534)
- LEGEND VALVE 3/4"x3" T-575 DIELECTRIC NPL (301-503)
- LEGEND VALVE 2" T-574 BLACK DIELECTRIC (301-338)
- LEGEND VALVE 1" FXS T571 NO LEAD DI UNION (301-105NL)
- LEGEND VALVE 1-1/4" D.U. STEAM GASKET (301-436)
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- WATTS Dielectric Union, 1 In, FIP x FBP, 250 psi (1 LF3003)
- Legend Valve Dielectric Unions