Shop All Brass Pipe Fittings
Legend Valve
1/2 FIP x CPVC TRANS. FTG NL
Mfr # 302-413NL
Zoro # G1789928
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x CPVC
- Standards 100 CWP, max temp. 180°F
- Size 1/2"
Product Information
- Brand Legend Valve
- MFR # 302-413NL
- Zoro # G1789928
- UPC # 662545092157
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Size | 1/2" |
Details
Connection Type | FNPT x CPVC |
Standards | 100 CWP, max temp. 180°F |
Description
1/2” No Lead Forged Brass CPVC x FNPT Transition Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly (1382769-CP)
- MIDWEST INSTRUMENT Backflow Quick Connect 3/4in NPT x 1/4in (110704)
- HAYWARD FLOW CONTROL Y-Check Valve, 1-1/4", PVC/FPM, Flanged (YC10125F)
- KOHLER Valvet, Ccw Close W/ Brass Plunger (30127-BC)
- LEGEND VALVE 5-1/2" BRASS COUNTERSUNK PLUG (302-635)
- LEGEND VALVE 3/4" FIP x CPVC TRANS. FTG NL (302-414NL)
- LEGEND VALVE 1-1/4"X 3/4" T-569 VENTURI TEE (302-217)
- LEGEND VALVE 1-1/4 MIP x CPVC TRANS. FTG NL (302-406NL)
- LEGEND VALVE 1-1/2 FIP x CPVC TRANS. FTG NL (302-417NL)
- LEGEND VALVE 3/4" X 3/4" X 1/2" CCF TEE (302-354)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size 10 PK (6AYU1)
- Legend Valve Brass Pipe Fittings