Shop All CPVC Pipe Fittings
Legend Valve
1/2 FIP X CPVC SS TRANS FTG
Mfr # 302-443
Zoro # G1788029
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100 CWP, max temp. 180°F
- Connection Type FNPT x CPVC
- Size 1/2"
Product Information
- Brand Legend Valve
- MFR # 302-443
- Zoro # G1788029
- UPC # 662545101477
- Country of Origin Taiwan, Province of China
- Category CPVC Pipe Fittings
Dimensions
Size | 1/2" |
Details
Standards | 100 CWP, max temp. 180°F |
Connection Type | FNPT x CPVC |
Description
1/2 FNPT X CPVC Stainless Steel Transition Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Elbow, 5/16 in Tube Size, Brass, Silver (3699 08 10)
- KOHLER Cap, Bonnet (76704-CP)
- GROHE Euphoria 110 Massage Handshower 9, 5L Us (27239EN0)
- GENERAL WIRE 6' Teletube Flexicore Closet Auger with Down Head, (I-T6FL-DH)
- LEGEND VALVE 1-1/4 FIP X CPVC SS TRANS FTG (302-446)
- LEGEND VALVE 1-1/4 MIP X CPVC SS TRANS FTG (302-436)
- LEGEND VALVE 1-1/2 MIP X CPVC SS TRANS FTG (302-437)
- LEGEND VALVE 3/4 FIP X CPVC SS TRANS FTG (302-444)
- LEGEND VALVE 1 MIP X CPVC SS TRANS FITTING (302-435)
- LEGEND VALVE 1/2 MIP X CPVC SS TRANS FITTIN (302-433)
- ZORO SELECT CPVC Union, Schedule 80, 1" Pipe Size, FNPT x FNPT (9898-375-010)
- Legend Valve CPVC Pipe Fittings