Shop All Bronze Pipe Fittings
Legend Valve
1/2" CHROME COUPLING
Mfr # 310-083CP
Zoro # G1777300
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1/2"
Product Information
- Brand Legend Valve
- MFR # 310-083CP
- Zoro # G1777300
- UPC # 662545019413
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1/2" Chrome Plated Threaded Cast Bronze Coupling, FNPT x FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KTNL2 Naples Toilet Tank Lever, Polished Brass (KTNL2)
- AMERICAN STANDARD 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM013.002)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain, Type: Round with ring (72167)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", CPVC/EPDM, Socket x FPT (BFAS2007CES)
- LEGEND VALVE 1-1/4 T4305 NO LEAD PAK X FIP (313-276NL)
- LEGEND VALVE 3/4 CTS RING COMP NUT ASSEMBLY (313-554)
- LEGEND VALVE 3/4 T-4450NL COMPXCOMPXM TEE (313-424NL)
- LEGEND VALVE 1-1/2 T5500LWNL LOCWING CURB S (314-267NL)
- LEGEND VALVE 1" BRZ INSERT TEE NL (312-105NL)
- LEGEND VALVE 3/4"X1/2" CHROME RED. COUPLING (310-368CP)
- SMITH-COOPER Reducing Tee, 1/2"x3/8", 125, Brz Nl (4385005640)
- Legend Valve Fittings