Shop All Bronze Pipe Fittings
Legend Valve
1/2" BRONZE SQ HD PLUG NO LEAD
Mfr # 310-183NL
Zoro # G1784434
product price: $4.65
/ea
Sold in multiples of 3 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1/2"
- Connection Type MNPT
Product Information
- Brand Legend Valve
- MFR # 310-183NL
- Zoro # G1784434
- UPC # 662545089089
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | MNPT |
Description
1/2" Threaded No Lead Cast Bronze Square Head Plug, MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Buildr Grd Plstc Toilet Seat, Bone, Elngtd, With Cover, Elongated, Bone (C101101)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 1/4" Tube Size, Black (ZUSA-TF-PTC-451)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (255674-75)
- STREAMLINE 1/4" Street x C 90 Degree Long Radius Street Elbow (W 02312)
- LEGEND VALVE 1" T4433NL COMPxCOMP 1/4 BEND (313-355NL)
- LEGEND VALVE 1-1/4" BRZ FEMALE ADAPTER NL (312-046NL)
- LEGEND VALVE 2" T-5500NL FIP x FIP CURB STO (314-258NL)
- LEGEND VALVE 1" T-4441NL PAKXPAK X PAK TEE (313-395NL)
- LEGEND VALVE 1 T4300 NO LEAD PAK X MIP COU (313-205NL)
- LEGEND VALVE 1-1/4 x 1T4301 NO LEAD PAKXPAK (313-221NL)
- GAMPAK BUSHING REDUCE 3/4X1/2"" (49001)
- Legend Valve Fittings