Shop All Supply Stop Valves
Legend Valve
1/2" 1960 x 3/8 OD x3/8OD T597
Mfr # 114-802NL
Zoro # G1769348
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type F1960 PEX x OD x OD
- Standards 125 CWP, ASTM F 1960
- Size 1/2" x 3/8" x 1/4"
Product Information
- Brand Legend Valve
- MFR # 114-802NL
- Zoro # G1769348
- UPC # 662545116617
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" x 3/8" x 1/4" |
Details
Connection Type | F1960 PEX x OD x OD |
Standards | 125 CWP, ASTM F 1960 |
Description
1/2" F 1960 PEX x 3/8"" " OD x 1/4"" " OD T-597NL No Lead Chrome Brass Dual Outlet 1/4 Turn Stop Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER 32" Towel Bar in Polished Nickel (G1104/PN)
- XLERATOR HAND DRYER Motor, 120V, XL (XL9)
- GENERAL WIRE 3 Float Model Flood Guard, (3F)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/2" (25401)
- LEGEND VALVE 3/4 FLX 3/4 IPS NL T-442 (111-114NL)
- LEGEND VALVE 3/4" S-501 NO LEAD STOP VALVE (107-114NL)
- LEGEND VALVE 3/4" T532CP NO LEAD CHROME HB (107-424NL)
- LEGEND VALVE 3/4" T-533HP NO LEAD HEAVY NK (107-268NL)
- LEGEND VALVE 3/4" T533 NO LEAD NK HOSE BIB (107-204NL)
- LEGEND VALVE 1/2 T-521 NO LEAD BOILER DRAIN (107-143NL)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9200)
- Legend Valve Supply Stop Valves